Shop All Voice & Data Connectors
Murr Elektronik
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m
Mfr # 7000-18021-2160500
Zoro # G000458778
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Temp. Range -25 to +85 °C
- Standards CE conform
- Jacket Material PVC
- Cable Type 1 (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-18021-2160500
- Zoro # G000458778
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | gray |
Temp. Range | -25 to +85 °C |
Standards | CE conform |
Jacket Material | PVC |
Cable Type | 1 (PVC) |
Shielded | no |
Material | PBT; Plastic |
Wire Gauge | similar to AWG 18 |
Description
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Support Clip, Ivory, Steel, Clips (V5703)
- DISCO Ylw Nyln Crimp Terminal 3/8"Stud/ Ring Typ 12-10G Wire PK10 (12146PK)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (27034801)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-D00-000A)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m (7000-18001-6361000)
- MURR ELEKTRONIK M12 male 0° / M12 male, 0°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragchain 1, 5m (7000-44511-7960150)
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 black UL/CSA, drag ch 0m (7000-41601-6360000)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 gy UL/CSA 7.5m (7000-12341-2240750)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 1m (7000-40041-6350100)
- ALLEN TEL RS232 Mini Tester (ATMT25MF)
- Murr Elektronik Voice & Data Connectors