Shop All Voice & Data Connectors
Murr Elektronik
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m
Mfr # 7000-18001-2160500
Zoro # G800458763
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Shielded no
- Material PBT; Plastic
- Cable Type 1 (PVC)
- Wire Gauge similar to AWG 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-18001-2160500
- Zoro # G800458763
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | gray |
Shielded | no |
Material | PBT; Plastic |
Cable Type | 1 (PVC) |
Wire Gauge | similar to AWG 18 |
Temp. Range | -25 to +85 °C |
Standards | CE conform |
Jacket Material | PVC |
Description
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL QuietCool Hi/Low/Off Rocker Switch & Plate IT-35000 (IT-35000)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744-3)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, SS (S20GB306)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 4m (7000-12341-2140400)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41421-0000000)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- MURR ELEKTRONIK MOSA M8 female 0° field-wireable (IDC), 3-pol., 0, 25-0, 5mm² (7000-08365-0000000)
- MURR ELEKTRONIK M12 male 0° / M12 male, 0°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragchain 1, 5m (7000-44511-7960150)
- MURR ELEKTRONIK MOSA M12 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-12611-0000000)
- MONOPRICE Modular Plug, RJ45, With Insert, PK100 (7266)
- Murr Elektronik Voice & Data Connectors