Shop All Voice & Data Connectors
Murr Elektronik
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m
Mfr # 7000-18041-6160300
Zoro # G600458062
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Cable Type 1 (PVC)
- Material Plastic
- Shielded no
- Wire Gauge similar to AWG 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-18041-6160300
- Zoro # G600458062
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | black |
Cable Type | 1 (PVC) |
Material | Plastic |
Shielded | no |
Wire Gauge | similar to AWG 18 |
Jacket Material | PVC |
Standards | CE conform |
Temp. Range | -25 to +85 °C |
Description
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.75 In. L (BIT600)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 50A, 250V AC, 50kA at 125V DC (BP/NON-50)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- LEVITON Polarized 3 outlets Outlet Adapter (007-00697-00W)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragch. 3m (7000-44711-7960300)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11081-2160300)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 2m (7000-08041-6100200)
- MURR ELEKTRONIK M12 FEMALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-13001-0000000)
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 3-pol., 0, 14-0, 34mm² (7000-08371-0000000)
- MURR ELEKTRONIK M12 adaptor on top of MSUD valve plug form A 18mm (7000-41301-0000000)
- ALLEN TEL 9-Pin Data Connector Kit-Type D, Female (ATD9FCK)
- Murr Elektronik Voice & Data Connectors