Shop All Wire Connectors
Murr Elektronik
MSUD FORM C 8MM, PUR 3X0.75 GRAY, UL/CSA, drag ch 5m
Mfr # 7000-80021-2360500
Zoro # G000448175
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Max. Voltage 24 V AC ±20% / DC ±25%
- IP Rating IP67
- Connection Material Cu wire, bare
- Max. Wire Size similar to AWG 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-80021-2360500
- Zoro # G000448175
- Country of Origin Czechia
- Category Wire Connectors
Dimensions
Max. Wire Size | similar to AWG 18 |
Details
Color | gray |
Max. Voltage | 24 V AC ±20% / DC ±25% |
IP Rating | IP67 |
Connection Material | Cu wire, bare |
Approximate Amperage Rating - Grounding Braid | max. 4 A |
Material | PUR |
Standards | cURus (AWM-Style 20549/10493); CE conform |
Ambient Temp. Range | -25 to +85 °C |
Description
MSUD FORM C 8MM, PUR 3X0.75 GRAY, UL/CSA, drag ch 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-24D)
- SIEMENS Miniature Circuit Breaker, QF Series 60A, 2 Pole, 120/240V AC (QF260A)
- CAROL 16 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0457A)
- EATON Molded Case Circuit Breaker, EG Series 25A, 3 Pole, 347/600V AC (EGE3025FFG)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- DRYCONN Small Waterproof Wire Connectors, Aqua/Orange, 20PK (62114)
- Murr Elektronik Wire Connectors