Shop All Communication Cables
Murr Elektronik
MSDD PASS-THROUGH USB 3.0 FORM A, 2.0 M
Mfr # 4000-73000-0180000
Zoro # G300691738
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded yes
- Voltage 5 V AC/DC
- Max. Amps max. 900 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 4000-73000-0180000
- Zoro # G300691738
- Country of Origin Czechia
- Category Communication Cables
Details
Shielded | yes |
Voltage | 5 V AC/DC |
Max. Amps | max. 900 mA |
Description
MSDD PASS-THROUGH USB 3.0 FORM A, 2.0 M
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series 800, 5 ft., Ivory (800BAC)
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-05-05-100)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (A2425)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- Murr Elektronik Communication Cables