Shop All Communication Cables
Murr Elektronik
MSDD PASS-THROUGH USB 3.0 FORM A, 1.5 M
Mfr # 4000-73000-0170000
Zoro # G100691723
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded yes
- Voltage 5 V AC/DC
- Max. Amps max. 900 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 4000-73000-0170000
- Zoro # G100691723
- Country of Origin Czechia
- Category Communication Cables
Details
Shielded | yes |
Voltage | 5 V AC/DC |
Max. Amps | max. 900 mA |
Description
MSDD PASS-THROUGH USB 3.0 FORM A, 1.5 M
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- HONEYWELL Miniature Snap Action Switch, Lever, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-122)
- KENSINGTON Premium Surge Protector, 7 Outlets (K62662US)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4060403CH)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- Murr Elektronik Communication Cables