Shop All Communication Cables
Murr Elektronik
MSDD INSTALLATION SOCKET RJ45 BU/BU
Mfr # 4000-73000-0010000
Zoro # G200691746
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded yes
- Voltage 24 V AC/DC
- Max. Amps max. 1.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 4000-73000-0010000
- Zoro # G200691746
- Country of Origin Czechia
- Category Communication Cables
Details
Shielded | yes |
Voltage | 24 V AC/DC |
Max. Amps | max. 1.5 A |
Description
MSDD INSTALLATION SOCKET RJ45 BU/BU
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 10ft (P018-010)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- ALLEN TEL Wall Phone Outlet Jack, Stainless Steel, 8-Position, 8-Conductor (AT630B-8)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, White (VHC1022)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- Murr Elektronik Communication Cables