Shop All Terminal Blocks
Murr Elektronik
MRB SUPPRESSOR 24VDC, 6 ... 24 V/DC, for socket MRB
Mfr # 61340
Zoro # G100448303
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23 mm
- Width 13 mm
- Depth 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 61340
- Zoro # G100448303
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Height | 23 mm |
Width | 13 mm |
Depth | 9 mm |
Description
MRB SUPPRESSOR 24VDC, 6 ... 24 V/DC, for socket MRB
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 6A, 250V AC, Non-Indicating (NON-6)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 10A, 125V AC, Non-Indicating (BP/GMA-10A)
- KILLARK Electrical Box, 47 cu in, FD Box, 2 Gang, Malleable Iron (2FD-2M)
- HUBBELL Locking Receptacle (HBL2315ST)
- JS PRODUCTS TERMINAL TOOL TUBE SPRING LOADED (ST95978-08)
- HUBBELL Ground Block for 20, 30, 32A Switches (HBL30RGB)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- ZORO SELECT Terminal Strip, 30A, 8 Pole, 600VAC (6YH66)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- BLUE SEA SYSTEMS Blue Sea 2402 Terminal Black 20AMP - 2 Circuit (2402)
- Murr Elektronik Power Distribution Blocks & Terminal Blocks