Shop All Wire Connectors
Murr Elektronik
MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m
Mfr # 7050-40001-0330200
Zoro # G200448142
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Max. Voltage max. 250 V AC/DC
- Material PUR
- Ambient Temp. Range -25 to +85 °C
- Connection Material Cu wire, bare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7050-40001-0330200
- Zoro # G200448142
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Max. Wire Size | similar to AWG 22 |
Details
Color | yellow |
Max. Voltage | max. 250 V AC/DC |
Material | PUR |
Ambient Temp. Range | -25 to +85 °C |
Connection Material | Cu wire, bare |
Approximate Amperage Rating - Grounding Braid | max. 4 A |
Standards | cURus (AWM-Style 20549/10493); CE conform |
IP Rating | IP65/IP67 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHFCAF120)
- SCHNEIDER ELECTRIC Non-Illum Select Switch, 30mm, Cam E, IP 65 (9001SKS11FBH2)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Ivory (5461I)
- STA-KON 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (18RA-8)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- KS 6 U/I Butt Connector, PK100 (10625)
- MIDWEST FASTENER 3/8"-32 Right Angle Adaptor F-Type Connectors 2PK (930924)
- Murr Elektronik Wire Connectors & Disconnects