Shop All Power Relays
Murr Elektronik
MPS10-230/24, IN:185-265 VAC OUT:24 V/10ADC
Mfr # 87766
Zoro # G400533693
product price: $1,552.99
/ea
Free Shipping & Returns
$1,552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 87766
- Zoro # G400533693
- Country of Origin Czechia
- Category Power Relays
Description
MPS10-230/24, IN:185-265 VAC OUT:24 V/10ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30/20A Locking Connector 3P 4W 600VAC/250VDC (HBL21414B)
- PARAGON Timer, Defrost, 120V, 1 NO, 2NC Switches (8141-00)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (PTN0.75BK50)
- WIREMOLD Duplex Faceplate Fitting, Gray, Steel (OFR47-D)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- MURR ELEKTRONIK MTS Single phase safety transformer P: 75VA IN: 115/230VAC OUT: 5VAC with RC circuit (866161)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- Murr Elektronik Power Relays