Shop All Power Relays
Murr Elektronik
MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC
Mfr # 85051
Zoro # G900533728
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 132 mm (H) x 75 mm (W) x 71 mm (D)
- Standards IEC 61010-2-201, EN 61204-3, EN 55022 B
- Hz 50 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85051
- Zoro # G900533728
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 132 mm (H) x 75 mm (W) x 71 mm (D) |
Details
Standards | IEC 61010-2-201, EN 61204-3, EN 55022 B |
Hz | 50 to 60 Hz |
Description
MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS Low Voltage Switch (LVSM1NPWH)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- QUICKCABLE Quick Tap Connector, Red, 22-18 ga, PK100 (160185-100)
- SQUARE D Lug, 225A, 2 Poles (HOML2225)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC (85087)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- Murr Elektronik Power Relays