Shop All Power Relays
Murr Elektronik
MPL POWER SUPPLY 3-PHASE, SMOOTHED, IN: 400VAC+/- 5% OUT: 24V/5ADC
Mfr # 85921
Zoro # G400533648
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 125 mm (H) x 71 mm (W) x 153 mm (D)
- Standards EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2
- Hz 50 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85921
- Zoro # G400533648
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 125 mm (H) x 71 mm (W) x 153 mm (D) |
Details
Standards | EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2 |
Hz | 50 to 60 Hz |
Description
MPL POWER SUPPLY 3-PHASE, SMOOTHED, IN: 400VAC+/- 5% OUT: 24V/5ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-GB0-K01)
- SOUTH MAIN HARDWARE 4-in Black, UV Resistant Fuel Hose Ties (224104)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- Murr Elektronik Electrical Relays