Shop All Power Relays
Murr Elektronik
MPL POWER SUPPLY 3-PHASE, SMOOTHED, IN: 400VAC+/- 5% OUT: 24V/25ADC
Mfr # 85931
Zoro # G400533662
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 220 mm (H) x 101,5 mm (W) x 213 mm (D)
- Standards EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2
- Hz 50 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85931
- Zoro # G400533662
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 220 mm (H) x 101,5 mm (W) x 213 mm (D) |
Details
Standards | EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2 |
Hz | 50 to 60 Hz |
Description
MPL POWER SUPPLY 3-PHASE, SMOOTHED, IN: 400VAC+/- 5% OUT: 24V/25ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x600mm (LP2360G)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 2.15" Opening, Jumbo, Stainless Steel (SSJ723)
- DAYTON Overload Relay, 1.60 to 2.50A, Class 10, 3P (6ECA9)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 45A, 600V AC, Non-Indicating (DFJ-45)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- Murr Elektronik Power Relays