Shop All Power Relays
Murr Elektronik
MPL POWER SUPPLY 3-PHASE, SMOOTHED, IN: 400VAC+/- 5% OUT: 24V/20ADC
Mfr # 85929
Zoro # G700533683
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hz 50 to 60 Hz
- Standards EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2
- Dimensions 220 mm (H) x 101,5 mm (W) x 211 mm (D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85929
- Zoro # G700533683
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 220 mm (H) x 101,5 mm (W) x 211 mm (D) |
Details
Hz | 50 to 60 Hz |
Standards | EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2 |
Description
MPL POWER SUPPLY 3-PHASE, SMOOTHED, IN: 400VAC+/- 5% OUT: 24V/20ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 5/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 5/8 UR-100)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW80-A2)
- NVENT HOFFMAN Filter, For Mfr. No. AVK88 (AFLT88)
- ANCOR Yellow 6 AWG Tinned Copper Wire - 25' (112902)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- Murr Elektronik Power Relays