Shop All Power Relays
Murr Elektronik
MPL POWER SUPPLY 3-PHASE, SMOOTHED, IN: 208-520VAC+/- 5% OUT: 24V/25ADC
Mfr # 85955
Zoro # G900533636
product price: $1,255.99
/ea
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 220 mm (H) x 101,5 mm (W) x 213 mm (D)
- Hz 50 to 60 Hz
- Standards EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85955
- Zoro # G900533636
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 220 mm (H) x 101,5 mm (W) x 213 mm (D) |
Details
Hz | 50 to 60 Hz |
Standards | EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2 |
Description
MPL POWER SUPPLY 3-PHASE, SMOOTHED, IN: 208-520VAC+/- 5% OUT: 24V/25ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1NT1-2)
- TAYMAC Ground Stake, Gray, Fits 1/2" Hole, 9" (SG100S)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (KK4A36U4N)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-7)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- Murr Elektronik Power Relays