Shop All Power Relays
Murr Elektronik
MPL POWER SUPPLY 3-PHASE, SMOOTHED, IN: 208-520VAC+/- 5% OUT: 24V/10ADC
Mfr # 85953
Zoro # G000533635
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 188 mm (H) x 91,5 mm (W) x 185 mm (D)
- Hz 50 to 60 Hz
- Standards EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85953
- Zoro # G000533635
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 188 mm (H) x 91,5 mm (W) x 185 mm (D) |
Details
Hz | 50 to 60 Hz |
Standards | EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2 |
Description
MPL POWER SUPPLY 3-PHASE, SMOOTHED, IN: 208-520VAC+/- 5% OUT: 24V/10ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27)
- LEVITON 3Way Switch Sp 15A Iv (05241-IKS)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MVU18-187DFX)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRYWR)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- Murr Elektronik Power Relays