Shop All Solenoid Valve Accessories
Murr Elektronik
MOTOR SUPPRESSOR, Varistor, 3x575VAC/7, 5kW, RC3R-VG-3x575/7, 5k
Mfr # 23173
Zoro # G100618010
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 575 to 575 V AC
- Width 25 mm
- Housing Material Plastic
- Height 25 mm
- Temp. Range -20 to +60 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 23173
- Zoro # G100618010
- Country of Origin Czechia
- Category Solenoid Valve Accessories
Dimensions
Width | 25 mm |
Height | 25 mm |
Length | 40 mm |
Details
Voltage | 575 to 575 V AC |
Housing Material | Plastic |
Temp. Range | -20 to +60 °C |
Mounting | on motor terminal box with plug connector |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 1000 psi (CA32118 L)
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT (S-744)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, Al (110024)
- SPEEDAIRE Diaphragm, Heavy Duty (114X73)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k (23050)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S (26503)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x575VAC/4kW, RC3R-VG-3x575/4k (23172)
- FESTO Mounting Rail NRH-35-2000 (NRH-35-2000)
- Murr Elektronik Pneumatic Valves