Shop All Solenoid Valve Accessories
Murr Elektronik
MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k PG9
Mfr # 23110
Zoro # G200618057
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 400 to 400 V AC
- Housing Material Plastic
- Length 40 mm
- Height 25 mm
- Width 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 23110
- Zoro # G200618057
- Country of Origin Czechia
- Category Solenoid Valve Accessories
Dimensions
Length | 40 mm |
Height | 25 mm |
Width | 25 mm |
Details
Voltage | 400 to 400 V AC |
Housing Material | Plastic |
Temp. Range | -20 to +60 °C |
Mounting | on motor terminal box with plug connector |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Voltage: 115 V (53DN43)
- ARROW PNEUMATICS Hydraulic Filter 10 Micron (9153-10)
- BANDO Metric V-Belts, Spz1987 (SPZ1987)
- GATES Bushing, Series 3020, Bore Dia 1.500 In (3020 1.1/2)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k (23050)
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S (26503)
- FESTO Manual Override AHB-MEB (AHB-MEB)
- Murr Elektronik Pneumatic Valves