Shop All Solenoid Valve Accessories
Murr Elektronik
MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k
Mfr # 23175
Zoro # G700618014
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 400 to 400 V AC
- Temp. Range -20 to +60 °C
- Height 25 mm
- Mounting on motor terminal box with plug connector
- Width 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 23175
- Zoro # G700618014
- Country of Origin Czechia
- Category Solenoid Valve Accessories
Dimensions
Height | 25 mm |
Width | 25 mm |
Length | 40 mm |
Details
Voltage | 400 to 400 V AC |
Temp. Range | -20 to +60 °C |
Mounting | on motor terminal box with plug connector |
Housing Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z454)
- BANJO 3/4" Barbed x 1" MNPT Adapter (HB100-075)
- DAYTON Ind Link Single Strand Offset (2YEE2)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x575VAC/4kW, RC3R-VG-3x575/4k (23172)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k (23050)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S (26503)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- AVENTICS Accessory For Fieldbus Module (240-184)
- Murr Elektronik Pneumatic Valves