Shop All Solenoid Valve Accessories
Murr Elektronik
MOTOR SUPPRESSOR, RC, 3x500VAC/4kW, HRC3-RC-3x500/4k
Mfr # 23000
Zoro # G800618013
$72.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 500 to 500 V AC
- Width 45 mm
- Height 75 mm
- Housing Material Plastic
- Temp. Range -20 to +60 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 23000
- Zoro # G800618013
- Country of Origin Czechia
- Category Solenoid Valve Accessories
Dimensions
Width | 45 mm |
Height | 75 mm |
Length | 42 mm |
Details
Voltage | 500 to 500 V AC |
Housing Material | Plastic |
Temp. Range | -20 to +60 °C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16786 (06Z-B46)
- MITSUBOSHI C114 118Inch Outside Length, 1 Ribs (C114)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Blue (T0806BU-100)
- ZORO SELECT Hose Clamp, 3-9/16 to 4-1/2In, SAE 64, PK10 (5364)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k (23050)
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S (26503)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x575VAC/4kW, RC3R-VG-3x575/4k (23172)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- ZORO SELECT Limit Switch Box (SPB01200D)
- Murr Elektronik Solenoid Valve Accessories