Shop All Solenoid Valve Accessories
Murr Elektronik
MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k
Mfr # 23050
Zoro # G600618008
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 575 to 575 V AC
- Temp. Range -20 to +60 °C
- Housing Material Plastic
- Length 40 mm
- Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 23050
- Zoro # G600618008
- Country of Origin Czechia
- Category Solenoid Valve Accessories
Dimensions
Length | 40 mm |
Width | 15 mm |
Height | 43 mm |
Details
Voltage | 575 to 575 V AC |
Temp. Range | -20 to +60 °C |
Housing Material | Plastic |
Mounting | DIN-rail mountable |
Description
MURR ELEKTRONIK brand MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k is a motor suppressor with a voltage of 575 to 575 V AC, a temperature range of -20 to +60 °C, a plastic housing, a length of 40 mm, a width of 15 mm, a height of 43 mm, and a DIN-rail mountable mounting.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1610 X 3/4-IK BUSHING (1610 X 3/4-IK BUSHING)
- MITSUBOSHI Maxstar Wedge V-Belt 8V Type, 1" x 375" (8V3750)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F108IHE)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Extra Long (F5435X10X08)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x575VAC/4kW, RC3R-VG-3x575/4k (23172)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S (26503)
- NUMATICS Blank Station Plate Kit, Mark 3 Series (229-538)
- Murr Elektronik Pneumatic Valves