Shop All Voice & Data Connectors
Murr Elektronik
MOSA M8 male 0° field-wireable (IDC), 3-pol., 0, 25-0, 5mm²
Mfr # 7000-08325-0000000
Zoro # G100459026
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type IDC terminal
- Material PA
- Temp. Range -25 to +80 °C
- Mounting Style inserted, tightened
- Standards DIN EN 61076-2-104 (M8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-08325-0000000
- Zoro # G100459026
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Connector Type | IDC terminal |
Material | PA |
Temp. Range | -25 to +80 °C |
Mounting Style | inserted, tightened |
Standards | DIN EN 61076-2-104 (M8) |
Description
MOSA M8 male 0° field-wireable (IDC), 3-pol., 0,25-0,5mm131
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M10E38)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU18-10FX)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-6000)
- CALBOND Electrical Device Box, FD Box, 1 Gang, PVC Coated (PV0500FD1)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 black UL/CSA, drag ch 0m (7000-41601-6360000)
- MURR ELEKTRONIK M12 male receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 0, 2m (7000-13502-9710020)
- MURR ELEKTRONIK M12 MALE 0° WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12701-0000000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m (7000-18081-6160300)
- MURR ELEKTRONIK SVS ECO LED VALVE PLUG FORM A 18MM LED VDR 24V, 2+PE field-wireable M16x1.5 (7000-29005-0000000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11081-2160300)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 ye UL/CSA 2m (7000-08041-0100200)
- Murr Elektronik Voice & Data Connectors