Shop All Voice & Data Connectors
Murr Elektronik
MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 3-pol., 0, 14-0, 34mm²
Mfr # 7000-08371-0000000
Zoro # G500458155
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Insulation displacement technology IDC
- Standards DIN EN 61076-2-104 (M8)
- Material PA
- Mounting Style inserted, tightened
- Temp. Range -25 to +85 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-08371-0000000
- Zoro # G500458155
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Connector Type | Insulation displacement technology IDC |
Standards | DIN EN 61076-2-104 (M8) |
Material | PA |
Mounting Style | inserted, tightened |
Temp. Range | -25 to +85 °C |
Description
MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 3-pol., 0,14-0,34mm131
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP30 CNT SKT GND (1232G1)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (AL3317)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x24" (N-24-010-BK)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24..230V LED M16x1.5 (7000-29281-0000000)
- MURR ELEKTRONIK T COUPLER MALE CON. M8 /FEMALE CON. M8 (7000-88611-0000000)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 black UL/CSA, drag ch 0m (7000-41601-6360000)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 YELLOW, 0m (7000-41581-0160000)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE (SOLDER PINS), 3-pol. 0.25mm² (7000-08401-0000000)
- HUBBELL PREMISE WIRING Fiber Connector, 62.5 UM, OM1, ST, PK12 (FCST62M12)
- Murr Elektronik Voice & Data Connectors