Shop All Voice & Data Connectors
Murr Elektronik
MOSA M12 male 0° X coded (IDC), GBit Ethernet
Mfr # 7000-21101-0000000
Zoro # G700457637
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass, nickel plated
- Temp. Range -40 to +85 °C
- Standards DIN EN 61076-2-109 (M12)
- Transmission Speed 10 Gbit/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-21101-0000000
- Zoro # G700457637
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Material | Brass, nickel plated |
Temp. Range | -40 to +85 °C |
Standards | DIN EN 61076-2-109 (M12) |
Transmission Speed | 10 Gbit/s |
Description
MOSA M12 male 0° X coded (IDC), GBit Ethernet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Female, Brown, 2/0 to 4/0 (HBL400FBN)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC (5121053)
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LG1200V02)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 25A, 500V AC, 50kA at 500V AC (25D27Q)
- MURR ELEKTRONIK ADAPTOR M8 MALE / M8 FEMALE CONF. 1, 3, 4 (7000-88501-0000000)
- MURR ELEKTRONIK M12 male receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 0, 2m (7000-13502-9710020)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 2m (7000-40021-2140200)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m (7000-18041-6160300)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black 3m (7000-18021-6260300)
- MURR ELEKTRONIK M8 TORQUE WRENCH SET AF 10, Torque: 0, 4 Nm (7000-99100-0000000)
- GARDNER BENDER GMC-88M5 Rj-45 Cat 5 Mod. Plug (1051101)
- Murr Elektronik Voice & Data Connectors