Shop All Voice & Data Connectors
Murr Elektronik
MOSA M12 MALE 0° FIELD-WIREABLE (IDC), 4-pol. 0.25€¦0.5mm²
Mfr # 7000-12481-0000000
Zoro # G000458990
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -25 to +85 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-12481-0000000
- Zoro # G000458990
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Temp. Range | -25 to +85 °C |
Description
MOSA M12 MALE 0° FIELD-WIREABLE (IDC), 4-pol. 0.25€¦0.5mm131
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema L14-20, Perma-Tite Extrem (2420-CW6P)
- IFM Capacitive Proximity Sensor, 59.8 mm L (KF5001)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Orange (HS357-S100-ORANGE)
- MURR ELEKTRONIK 7/8'' TORQUE WRENCH SET AF 22, Torque: 1, 5 Nm (7000-99104-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PUR 3x0.25 bk UL/CSA+drag chain 10m (7000-08041-6301000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 YELLOW, 5m (7000-18041-0160500)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V/230V LED+RC M16x1.5 (7000-29121-0000000)
- MURR ELEKTRONIK MSUD DOUBLE VALVE PLUG FORM A 18MM, PVC 4X0.75 black 5m (7000-58001-6170500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 5m (7000-12221-6140500)
- BLACK BOX Cat5E Coupler, Straight-Pinned, Unshield (FM508-R2)
- Murr Elektronik Voice & Data Connectors