Shop All Voice & Data Outlets, Boxes, Faceplates
Murr Elektronik
MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/3A with fuse
Mfr # 4000-68000-0110000
Zoro # G700691772
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 88 mm
- Width 51 mm
- Depth 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 4000-68000-0110000
- Zoro # G700691772
- Country of Origin Czechia
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 88 mm |
Width | 51 mm |
Depth | 60 mm |
Description
MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/3A with fuse
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Green (9001KR1GH6)
- ZORO SELECT Strut Channel, 1 ft. 6 in. L, Solid, 14 ga. (FS-500 GR 18.00)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5L-A)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31234SB0)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- QUEST TECHNOLOGY INTERNATIONAL Decor Keystone Wall Plate, Single-Gang, White - Cover (NFP-4018)
- Murr Elektronik Voice & Data Outlets, Boxes, Faceplates