Shop All Voice & Data Outlets, Boxes, Faceplates
Murr Elektronik
MODLINK MSDD SOCKET INSERT ITALY, 250VAC/16A
Mfr # 4000-68000-0180000
Zoro # G300691769
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 88 mm
- Width 51 mm
- Depth 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 4000-68000-0180000
- Zoro # G300691769
- Country of Origin Czechia
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 88 mm |
Width | 51 mm |
Depth | 35 mm |
Description
MODLINK MSDD SOCKET INSERT ITALY, 250VAC/16A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 110A, 250V AC, Non-Indicating (FLNR110)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V14)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525H)
- ABB Liquid Tight Connector, 1 in., Silver (2541-3)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 2×RJ45 (4000-68000-1200000)
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- CLEVA TECHNOLOGIES Vector Climate Mobile Climate Control System, 8500 CFM, 1/2 HP, Black (VM-BB-01)
- Murr Elektronik Voice & Data Outlets, Boxes, Faceplates