Shop All Voice & Data Outlets, Boxes, Faceplates
Murr Elektronik
MODLINK MSDD SINGLE HOUSING PLASTIC
Mfr # 4000-68000-9060010
Zoro # G800691825
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 180 mm
- Width 94 mm
- Depth 81 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 4000-68000-9060010
- Zoro # G800691825
- Country of Origin Germany
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 180 mm |
Width | 94 mm |
Depth | 81 mm |
Description
MODLINK MSDD SINGLE HOUSING PLASTIC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Blanking plug, Harmony XB6, protection accessory, round for 16mm hole, set of 10 (ZB6Y005)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- HONEYWELL Limit Switch Acuator Cat Whisker (LSZ4011)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 30A, 250V AC, Non-Indicating (NON-30)
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate W/ Icon Slots & Tabs, White - 1 Port, Horizontal (NFP-6108)
- Murr Elektronik Voice & Data Outlets, Boxes, Faceplates