Shop All Voice & Data Outlets, Boxes, Faceplates
Murr Elektronik
MODLINK MSDD GENDER CHANGER, BNC-Adapter female/female
Mfr # 4000-68000-9040070
Zoro # G800691771
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32.6 mm
- Width 15.4 mm
- Depth 15.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 4000-68000-9040070
- Zoro # G800691771
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 32.6 mm |
Width | 15.4 mm |
Depth | 15.4 mm |
Description
MODLINK MSDD GENDER CHANGER, BNC-Adapter female/female
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-15-18-25)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 8" x 100 Pack- Black (CT-ED-MT-08-50-100-BK)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T150D1)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 2×RJ45 (4000-68000-1200000)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- Murr Elektronik Voice & Data Outlets, Boxes, Faceplates