Shop All Voice & Data Outlets, Boxes, Faceplates
Murr Elektronik
MODLINK MSDD FRAME SINGLE METAL, Nickeled
Mfr # 4000-68113-0000000
Zoro # G300691783
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 120 mm
- Width 65 mm
- Depth 38 mm
- Material Zinc die-casting, with surface finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 4000-68113-0000000
- Zoro # G300691783
- Country of Origin Germany
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 120 mm |
Width | 65 mm |
Depth | 38 mm |
Details
Material | Zinc die-casting, with surface finishing |
Description
MODLINK MSDD FRAME SINGLE METAL, Nickeled
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL D-Ring, PK10 (9969600)
- DAYTON Thermocouple Probe, Type K, 24in L, 19 AWG (36GL08)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. (C68)
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 2×RJ45 (4000-68000-1200000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- Murr Elektronik Voice & Data Outlets, Boxes, Faceplates