Shop All Voice & Data Outlets, Boxes, Faceplates
Murr Elektronik
MODLINK MSDD DATA INSERT, Blind plate 13mm deep single
Mfr # 4000-68000-8910000
Zoro # G800691801
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 88 mm
- Width 51 mm
- Depth 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 4000-68000-8910000
- Zoro # G800691801
- Country of Origin Germany
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 88 mm |
Width | 51 mm |
Depth | 15 mm |
Description
MODLINK MSDD DATA INSERT, Blind plate 13mm deep single
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 25A, 300V AC, Non-Indicating (JJN-25)
- GE Thermal Unit, 3.43 to 3.86A (CR123C379A)
- PARTNERS BRAND UV Cable Ties, 18#, 8", Black, 1000/Case (CTUV818)
- STA-KON Female Flag Disconnect, Yellow, PK50 (RC10-250A)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 2×RJ45 (4000-68000-1200000)
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- PANDUIT Surface Mount Box, Mini Com, 4Port, Off Wht (CBX4IW-AY)
- Murr Elektronik Voice & Data Outlets, Boxes, Faceplates