Shop All Voice & Data Outlets, Boxes, Faceplates
Murr Elektronik
MODLINK MSDD DATA INSERT, 2xSUB-D9 female/male
Mfr # 4000-68000-0200000
Zoro # G800691788
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 88 mm
- Width 51 mm
- Depth 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 4000-68000-0200000
- Zoro # G800691788
- Country of Origin Germany
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 88 mm |
Width | 51 mm |
Depth | 40 mm |
Description
MODLINK MSDD DATA INSERT, 2xSUB-D9 female/male
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Male, Green, 8-2 (HBL15MGN)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Blue, 100' Length (14UL1007STRBLU100)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CSKO12104)
- ZORO SELECT Channel Pipe Clamp, 1-1/2 In, Gold, PK10 (V111 1-1/2Y)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 2×RJ45 (4000-68000-1200000)
- VIKING ELECTRONICS Weatherproof Box Red 9x12 (VE-9X12R-1P)
- Murr Elektronik Voice & Data Outlets, Boxes, Faceplates