Shop All Voice & Data Outlets, Boxes, Faceplates
Murr Elektronik
MODLINK MSDD DATA INSERT, 2×RJ45
Mfr # 4000-68000-1200000
Zoro # G800691818
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 88 mm
- Width 51 mm
- Depth 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 4000-68000-1200000
- Zoro # G800691818
- Country of Origin Germany
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 88 mm |
Width | 51 mm |
Depth | 21 mm |
Description
MODLINK MSDD DATA INSERT, 2×RJ46
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT L15-20P 3-Phase 20A 250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (L1520620-012)
- TEMPCO Wire, High Temperature (LDWR-1011)
- HELI-TUBE 1/2 In. OD X 25FT Spiral Wrap Green Day-Glo Polyethylene (HT 1/2 C GR DG-25)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3AC)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- ADAMAX Adjustable Electrical Box for Light Fixtures and Ceiling Fans, 14 to 24.5 inches, UL Rated (AGC20HG)
- Murr Elektronik Voice & Data Outlets, Boxes, Faceplates