Shop All Communication Cables
Murr Elektronik
Modlight50 Pro LED modul red, Input 24VDC, Protection degree IP 65
Mfr # 4000-76050-1011000
Zoro # G500691743
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24 V DC (21.6 to 26.4 V DC)
- Jacket Material Plastic, PC
- Operating Temp. Range -30 to +60 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 4000-76050-1011000
- Zoro # G500691743
- Country of Origin Indonesia
- Category Communication Cables
Details
Voltage | 24 V DC (21.6 to 26.4 V DC) |
Jacket Material | Plastic, PC |
Operating Temp. Range | -30 to +60 °C |
Description
Modlight50 Pro LED modul red, Input 24VDC, Protection degree IP 66
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 5A, 300V AC, 10kA at 300V AC (GMF-5)
- MAG DADDY Snap In Cable Holder (62409-10)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- Murr Elektronik Communication Cables