Shop All Communication Cables
Murr Elektronik
MODLIGHT XTREME 440, LED machine lamp with protection class IP69K, Light intensity 870lx (1.0m)
Mfr # 4000-75827-1315000
Zoro # G800691740
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24 V DC
- Jacket Material Aluminium with stainless steel cover
- Operating Temp. Range -20 to +55 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 4000-75827-1315000
- Zoro # G800691740
- Country of Origin Germany
- Category Communication Cables
Details
Voltage | 24 V DC |
Jacket Material | Aluminium with stainless steel cover |
Operating Temp. Range | -20 to +55 °C |
Description
MODLIGHT XTREME 440, LED machine lamp with protection class IP69K, Light intensity 870lx (1.0m)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004GNK)
- CALCONDUIT Nipple, 1 in. x 6 in., GRC (876643)
- IEC FAN SWITCH 3SPEED 3D115 (E035-70005904)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- Murr Elektronik Communication Cables