Shop All Communication Cables
Murr Elektronik
Modlight Illumix Slim Line 4W, LED machine lamp, IP54, 24VDC, M8 connection
Mfr # 4000-75800-1715004
Zoro # G400691737
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24 V DC (21.6 to 27.6 V DC)
- Jacket Material Anodized aluminum
- Operating Temp. Range -30 to +50 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 4000-75800-1715004
- Zoro # G400691737
- Country of Origin Germany
- Category Communication Cables
Details
Voltage | 24 V DC (21.6 to 27.6 V DC) |
Jacket Material | Anodized aluminum |
Operating Temp. Range | -30 to +50 °C |
Description
Modlight Illumix Slim Line 4W, LED machine lamp, IP54, 24VDC, M8 connection
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N313V32)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-10-R)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 9A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-9)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- Murr Elektronik Communication Cables