Shop All Communication Cables
Murr Elektronik
Modlight Illumix Slim Line 16W, LED machine lamp, IP54, 24VDC, M8 connection
Mfr # 4000-75800-1715016
Zoro # G400691720
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24 V DC (21.6 to 27.6 V DC)
- Jacket Material Anodized aluminum
- Operating Temp. Range -30 to +50 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 4000-75800-1715016
- Zoro # G400691720
- Country of Origin Germany
- Category Communication Cables
Details
Voltage | 24 V DC (21.6 to 27.6 V DC) |
Jacket Material | Anodized aluminum |
Operating Temp. Range | -30 to +50 °C |
Description
Modlight Illumix Slim Line 16W, LED machine lamp, IP54, 24VDC, M8 connection
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Car Clip, White, 4-1/2 in. (PICO-CAR-CLIP)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (22958301)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW433)
- LEVITON Straight Blade Plug (115PR)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- Murr Elektronik Communication Cables