Shop All Control Relays
Murr Elektronik
MIRO 6.2 24VDC-1S OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 NO
Mfr # 6652002
Zoro # G400533594
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay DIN-rail mountable
- Body Height - Relay 78 mm
- Body Width - Relay 6.2 mm
- Body Depth - Relay 70 mm
- Contact material Ag Sn O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 6652002
- Zoro # G400533594
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Height - Relay | 78 mm |
Body Width - Relay | 6.2 mm |
Body Depth - Relay | 70 mm |
Details
Mounting - Relay | DIN-rail mountable |
Contact material | Ag Sn O2 |
Description
MIRO 6,2-1OUTPUT-REL.24VDC-1S-FK, MIRO 6.2 24VDC-1S OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 6 A, 1 N/O contact - 6,2 mm spring clamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250S)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (CFV1709Z1)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (784XDXM4L-120A)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (52000)
- MURR ELEKTRONIK AMS 20-47/4 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 250 VAC / 4 A, 12 mm screw-type terminal (50034)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- MURR ELEKTRONIK MIRO TR 5VDC SK OPTO-COUPLER MODULE, IN: 5, 5 VDC - OUT: 48 VDC / 2 A, 6, 2 mm screw-type terminal (52502)
- MURR ELEKTRONIK AMMS 10-1 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0.5 A, 12 mm screw-type terminal (50010)
- SCHNEIDER ELECTRIC Speed control relay, Harmony Control Relays, 5A, 1CO, 24...240V AC DC (RM35S0MW)
- Murr Elektronik Control Relays