Shop All Control Relays
Murr Elektronik
MIRO 6.2 24VDC-1S OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 NO
Mfr # 52002
Zoro # G100533573
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay DIN-rail mountable
- Body Height - Relay 78 mm
- Body Width - Relay 6.2 mm
- Body Depth - Relay 70 mm
- Contact material Ag Sn O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 52002
- Zoro # G100533573
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Height - Relay | 78 mm |
Body Width - Relay | 6.2 mm |
Body Depth - Relay | 70 mm |
Details
Mounting - Relay | DIN-rail mountable |
Contact material | Ag Sn O2 |
Description
MIRO 6,2-1OUTPUT-REL.24VDC-1S, MIRO 6.2 24VDC-1S OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 6 A, 1 N/O contact - 6,2 mm screw-type terminal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Cable Tie GN PK 100 (36J218)
- ANCOR White Triplex Cable - 16/3 AWG - Round - 100' (133710)
- HUBBELL HBL2821ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 277/480V, L22-30P, Black and White Nylon (HBL2821ST)
- SQUARE D NEMA Control Relay, 4NO, 120VAC, 10A (8501XO40V02)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- MURR ELEKTRONIK AMS 20-47/4 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 250 VAC / 4 A, 12 mm screw-type terminal (50034)
- MURR ELEKTRONIK AMMS 10-1 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0.5 A, 12 mm screw-type terminal (50010)
- MURR ELEKTRONIK AMS 3-10/44-2 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 35 VDC / 2 A, 12 mm screw-type terminal (50043)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (52000)
- MURR ELEKTRONIK AMS 4-10/44-2 OPTO-COUPLER MODULE, In: 24 VDC - Out: 24 VDC / 2A, 22.5 mm, spring clamp (50015)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, asymmetrical flashing, 24...240V AC DC (RE22R1MLMR)
- Murr Elektronik Control Relays