Shop All Control Relays
Murr Elektronik
MIRO 12.4 24VDC-2U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 2 C/O
Mfr # 6652102
Zoro # G100533603
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay DIN-rail mountable
- Body Height - Relay 90 mm
- Body Width - Relay 12.4 mm
- Body Depth - Relay 65 mm
- Contact material Ag Sn O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 6652102
- Zoro # G100533603
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Height - Relay | 90 mm |
Body Width - Relay | 12.4 mm |
Body Depth - Relay | 65 mm |
Details
Mounting - Relay | DIN-rail mountable |
Contact material | Ag Sn O2 |
Description
MIRO12.4-1OUTPUT.REL.24VDC-2U-FK, MIRO 12.4 24VDC-2U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 6 A, 2 C/O contact - 6,2 mm spring clamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 4" W (SR-WG-400-5-WT)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 38H 20W (NC38SHR)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- HUBBELL Receptacle, Voice/Data, 5-15R, 125V (RJ650BKTR)
- MURR ELEKTRONIK MIRO TR 24VDC 24VDC 10A FK OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 48 VDC / 10 A, 6, 2 mm clamp (6652520)
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- MURR ELEKTRONIK MIRO, TR, 48VDC, SK OPTO-COUPLER MODULE, IN: 10-48 VDC - OUT: 5-48 VDC / 2 A, 6, 2 mm screw terminal (52501)
- MURR ELEKTRONIK AMS 3-10/44-2 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 35 VDC / 2 A, 12 mm screw-type terminal (50043)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC 6 A, 1 C/O (52001)
- MURR ELEKTRONIK PROPORTIONAL AMPLIFIER, SNAP-ON, Startup time 1 second (7000-31271-0000000)
- SIEMENS IEC Control Relay, 3NO/1NC, 110VAC, 10A (3RH21312AF00)
- Murr Elektronik Electrical Relays