Shop All Control Relays
Murr Elektronik
MIRO 12.4 24V-2U OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC 6 A, 2 C/O
Mfr # 52103
Zoro # G000533543
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay DIN-rail mountable
- Body Height - Relay 90 mm
- Body Depth - Relay 70 mm
- Body Width - Relay 12.4 mm
- Contact material Ag Sn O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 52103
- Zoro # G000533543
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Height - Relay | 90 mm |
Body Depth - Relay | 70 mm |
Body Width - Relay | 12.4 mm |
Details
Mounting - Relay | DIN-rail mountable |
Contact material | Ag Sn O2 |
Description
MIRO12,4-1OUTPUT-REL.24V-2U, MIRO 12.4 24V-2U OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC / 6 A, 2 C/O contact - 12,4 mm screw-type terminal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 16A, 500V AC, 50kA at 500V AC (16D27)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducr, 10A (RIBXLCV)
- DAYTON Pilot Light, 22mm, LED, Green (30G221)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- MURR ELEKTRONIK PROPORTIONAL AMPLIFIER, SNAP-ON, Startup time 1 second (7000-31271-0000000)
- MURR ELEKTRONIK MIRO 6.2 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0, 1 A / 500kHz, 6, 2 mm spring clamp (526100)
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- MURR ELEKTRONIK AMS 3-10/44-2 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 35 VDC / 2 A, 12 mm screw-type terminal (50043)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (52000)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VAC, 10A (CA2KN22B7)
- Murr Elektronik Control Relays