Shop All Control Relays
Murr Elektronik
MIRO 12.4 24V-2S OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC 6 A, 2 NO
Mfr # 52104
Zoro # G800533590
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay DIN-rail mountable
- Body Width - Relay 12.4 mm
- Body Depth - Relay 70 mm
- Body Height - Relay 90 mm
- Contact material Ag Sn O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 52104
- Zoro # G800533590
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Width - Relay | 12.4 mm |
Body Depth - Relay | 70 mm |
Body Height - Relay | 90 mm |
Details
Mounting - Relay | DIN-rail mountable |
Contact material | Ag Sn O2 |
Description
MIRO12,4-1OUTPUT-REL.24V-2S, MIRO 12.4 24V-2S OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC / 6 A, 2 N/O contact - 12,4 mm screw-type terminal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Connector 2P 3W 250VAC L6-30R BK/WT (HBL2623)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 1A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH1E)
- MERSEN Forklift Limiter Fuse, CNN Series, 250A, Very Fast Acting, 130VAC, Bolt-On (CNN250)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 2 Pole, 120/240V AC (Q250)
- MURR ELEKTRONIK RMMDU 11/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 8 A, 1 C/O contact - 12 mm screw terminal (51120)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC 6 A, 1 C/O (52001)
- MURR ELEKTRONIK AMMS 10-1 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0.5 A, 12 mm screw-type terminal (50010)
- MURR ELEKTRONIK MIRO TR 24VDC 24VDC 10A FK OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 48 VDC / 10 A, 6, 2 mm clamp (6652520)
- MURR ELEKTRONIK MIRO 6.2 MULTI-TIMER 24VDC-1S, IN: 24 VDC - OUT: 250 VAC/DC / 6A, 1 C/O / 6, 2 mm screw term (52350)
- MURR ELEKTRONIK MIRO, TR, 48VDC, SK OPTO-COUPLER MODULE, IN: 10-48 VDC - OUT: 5-48 VDC / 2 A, 6, 2 mm screw terminal (52501)
- FUNCTIONAL DEVICES-RIB Closet Light Controller Relay, 10 Amp SPST-N/C, Separated Class 2 Dry (CLC212-NC)
- Murr Elektronik Electrical Relays