Shop All Power Relays
Murr Elektronik
Mico Pro electronic circuit protection, 2 channels, IN: 24 V DC OUT: 24 V DC / 2 A
Mfr # 9000-41012-0200000
Zoro # G400533716
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 130 mm (H) x 12 mm (W) x 114 mm (D)
- Electrical Connection Bridge system
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 9000-41012-0200000
- Zoro # G400533716
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 130 mm (H) x 12 mm (W) x 114 mm (D) |
Details
Electrical Connection | Bridge system |
Description
Mico Pro electronic circuit protection, 2 channels, IN: 24 V DC OUT: 24 V DC / 2 A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Dimmer Relay Switch (44530)
- HALEX Connector Water Tight 1.5 Inch (09215)
- SQUARE D Manual Motor Switch, IEC, 12 to 20A, 600V (2510KO1)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Br1200G-Fr Br1200Gi Br1300G Br1500G, (APCRBC124-SLA124)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- Murr Elektronik Electrical Relays