Shop All Power Relays
Murr Elektronik
MEN POWER SUPPLY 1/2-PHASE, SMOOTHED, IN: 115/230+/-10VAC OUT: :24V/20ADC
Mfr # 85356
Zoro # G100533719
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN 55011 A
- Dimensions 127 mm (H) x 174 mm (W) x 213.5 mm (D)
- Hz 50 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 85356
- Zoro # G100533719
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 127 mm (H) x 174 mm (W) x 213.5 mm (D) |
Details
Standards | EN 55011 A |
Hz | 50 to 60 Hz |
Description
MEN POWER SUPPLY 1/2-PHASE, SMOOTHED, IN: 115/230+/-10VAC OUT: :24V/20ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Standard Cable Tie, L 8", 50 Lbs, Black (8-50-UV-100)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25100)
- PALADIN TOOLS Polishing Puck Fiber Lc (PA1926-1)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/4" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-750SP-NATURAL)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- Murr Elektronik Power Relays