Shop All Power Relays
Murr Elektronik
MEN POWER SUPPLY 1/2-PHASE, SMOOTHED, IN: 115/230+/-10VAC OUT: :24V/2, 5ADC
Mfr # 85361
Zoro # G000533628
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2
- Hz 50 to 60 Hz
- Dimensions 83 mm (H) x 84 mm (W) x 124 mm (D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85361
- Zoro # G000533628
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 83 mm (H) x 84 mm (W) x 124 mm (D) |
Details
Standards | EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2 |
Hz | 50 to 60 Hz |
Description
MEN POWER SUPPLY 1/2-PHASE, SMOOTHED, IN: 115/230+/-10VAC OUT: :24V/2,5ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, C Curve (FAZ-C1/3-NA)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-110A)
- TECUMSEH Overload Protector, K90-21 (K90-21)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC (85087)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- Murr Elektronik Power Relays