Shop All Power Relays
Murr Elektronik
MEN POWER SUPPLY 1/2-PHASE, SMOOTHED, IN: 115/230+/-10VAC OUT: :24V/15ADC
Mfr # 85355
Zoro # G000533673
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 138.5 mm (H) x 135 mm (W) x 181.5 mm (D)
- Standards EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2
- Hz 50 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85355
- Zoro # G000533673
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 138.5 mm (H) x 135 mm (W) x 181.5 mm (D) |
Details
Standards | EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2 |
Hz | 50 to 60 Hz |
Description
MEN POWER SUPPLY 1/2-PHASE, SMOOTHED, IN: 115/230+/-10VAC OUT: :24V/15ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, 2m Cable (XB5S1B2L2)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 10A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM10)
- LEGRAND Raceway, 6000 Series, 120 In, Ivory (V6000B-10)
- ZORO SELECT Strut Channel, Blk Painted Steel, 14 Gauge (FS-500SS FBK 12.00)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- Murr Elektronik Electrical Relays