Shop All Electrical Parts
Murr Elektronik
MEF EMC-FILTER 3-PHASE 2-STAGE, I:12A U:3x500 VAC book-style
Mfr # 10551
Zoro # G200691937
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage max. 3 to 500 V AC
- Hz 50 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 10551
- Zoro # G200691937
- Country of Origin Czechia
- Category Electrical Parts
Details
Voltage | max. 3 to 500 V AC |
Hz | 50 to 60 Hz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT H, connector, power distribution, 15A to 150A, qty 3 (PDC6HD6)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M092)
- WINNIE INDUSTRIES 1in. Hook & Loop Mount, Black, 100PK (WHLMBK)
- RITTAL Carbon Steel Enclosure, 15.80 in H, 14 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB161406HC)
- STERO Temp Gauge, Braided, 20 deg.-220 deg. F (P65-1135)
- D-LINK NETWORK CAMERA OUTDOOR ENCLOSURE OTHER ELECTRICAL COMPONENT (DCS-60)
- SCHNEIDER ELECTRIC Square D Homeline Meter Main Breaker, 200 A, 1 ph, 8 -Space, 8 -Tandem Circuit Breaker (RC816F200CH)
- RCI RCI: 910TC Touchless Switch for Activation of Automatic Doors (RCI-910TC)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" (1182657)
- VULCAN HART Toggle Switch (00-340324-00009)
- Murr Elektronik Electrical Parts