Shop All Voice & Data Outlets, Boxes, Faceplates
Murr Elektronik
MEF EMC-FILTER 3-PHASE 1-STAGE WITH NEUTRAL, I:20A U:4x440 VAC snap on
Mfr # 10513
Zoro # G500692030
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 107 mm
- Width 65 mm
- Depth 39 mm
- Mounting Style DIN-rail mountable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 10513
- Zoro # G500692030
- Country of Origin Italy
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 107 mm |
Width | 65 mm |
Depth | 39 mm |
Details
Mounting Style | DIN-rail mountable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362DSGL)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYF7)
- G.L. HUYETT Cable Clip Edge Mount Pnl .025-.055 P.O (EFCC-C23747-017-4)
- RACO Bonding Locknut, 15/64" L, 1-1/2" Conduit (1246)
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 4 Ports, Lt Almond (NFP-1042)
- Murr Elektronik Voice & Data Outlets, Boxes, Faceplates