Shop All Electrical Parts
Murr Elektronik
MEF EMC-FILTER 3-PHASE 1-STAGE, I:110A U:3x600 VAC book-style
Mfr # 10538
Zoro # G900691916
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage max. 3 to 600 V AC
- Hz 50 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 10538
- Zoro # G900691916
- Country of Origin Czechia
- Category Electrical Parts
Details
Voltage | max. 3 to 600 V AC |
Hz | 50 to 60 Hz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- QUEST MFG Cable Tray L Wall Bracket, 4", Zinc (CT0025-04-03)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Green (9001KR25GH6)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 3 Pole, 277/480V AC, B Curve (BGA34020Y)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- EATON METER SOCKET 250A AMP 600V-AC OTHER ELECTRICAL COMPONENT (UHT-RS202B-CH)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- Murr Elektronik Electrical Parts