Shop All Voice & Data Outlets, Boxes, Faceplates
Murr Elektronik
MEF EMC-FILTER 1-PHASE 1-STAGE, I:20A U:250 VAC/300 VDC snap on, Universal filter
Mfr # 10416
Zoro # G700692052
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 107 mm
- Width 65 mm
- Depth 39 mm
- Mounting Style DIN-rail mountable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 10416
- Zoro # G700692052
- Country of Origin Italy
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 107 mm |
Width | 65 mm |
Depth | 39 mm |
Details
Mounting Style | DIN-rail mountable |
Description
MEF EMC-FILTER 1-PHASE 1-STAGE, I:20A U:250 VAC/300 VDC snap on, Universal filter
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC 8V16V24V Transformer (SL-125-02)
- NOBLES/TENNANT Circuit Breaker, 25A, 250V AC (383724)
- KABLE KONTROL Kable Kontrol® High Temp Nylon Split Wire Loom Tubing - 3/8" Inside Diameter - 1900' Length - Black (NWL921BSP)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 12; 13, Hinged (N12483612)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 2×RJ45 (4000-68000-1200000)
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- ADAMAX New Work Electrical Nail Outlet Box for Residential and Light Commercial Remodel, 1 Gang 18cu In (AG118)
- Murr Elektronik Voice & Data Outlets, Boxes, Faceplates